Berries Horseshoe Activity Table, 60 in. x 66 in., Mobile, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6445JCM452

  • Zoro # G411900866


product price:  $786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM452
Zoro #
G411900866
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches is a versatile and functional addition to any learning environment. Designed with mobility in mind, this table comes in a stylish combination of driftwood gray, coastal blue, and gray, adding a touch of modernity to any space. Crafted with durability and longevity in mind, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring easy maintenance and a clean appearance. The horseshoe shape of the table allows for easy collaboration and interaction among students, making it an ideal choice for group activities, discussions, and projects. Equipped with four sturdy locking casters, this table can be effortlessly moved and rearranged to accommodate different classroom layouts or to create collaborative workstations. The casters also provide stability when the table is in use, ensuring a safe and secure learning environment. The Berries Horseshoe Activity Table is not only functional but also ergonomically designed. The height of the table is adjustable, allowing for customization to suit the needs of different age groups and individuals. This feature promotes proper posture and comfort during extended periods of seated work. Whether used in a classroom, library, or collaborative workspace, the Berries Horseshoe Activity Table offers a versatile and stylish solution for engaging and interactive learning. With its durable construction, mobility, and ergonomic design, this table is a valuable addition to any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.