Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Key Lime/Gray

  • Mfr # 6445JCA130

  • Zoro # G311900362


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA130
Zoro #
G311900362
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for young learners, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also makes it resistant to scratches, stains, and spills, making it ideal for everyday use in busy classrooms. The horseshoe shape of the table promotes collaboration and interaction among students, allowing them to work together on group projects or engage in discussions effortlessly. The ample surface area provides enough space for multiple students to work comfortably, accommodating their books, notebooks, and other learning materials. The vibrant key lime and gray accents on the table's edges add a pop of color, creating a visually appealing and stimulating environment for young minds. The rounded corners ensure safety, minimizing the risk of accidents or injuries. Equipped with adjustable legs, this activity table can be easily customized to suit the height requirements of different students, ensuring proper posture and reducing strain on their backs. The legs also feature nylon glides that protect the floor from scratches and allow for smooth movement and rearrangement of the table. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its A-height and attractive freckled gray/key lime/gray color combination, is a practical and aesthetically pleasing addition to any educational setting, providing students with a comfortable and engaging workspace to enhance their learning experience. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.