Zoro Homepage

Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Oak/Black/Black

  • Mfr # 6445JCA210

  • Zoro # G611901021


product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA210
Zoro #
G611901021
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore their creativity and engage in various activities. The horseshoe shape of the table offers a unique and interactive layout, allowing multiple children to gather around and collaborate effortlessly. It promotes social interaction and teamwork, making it an ideal choice for classrooms, playrooms, or community centers. The spacious surface area provides ample room for children to spread out their materials, whether it be art supplies, puzzles, or educational resources. Constructed with a sturdy oak top, this table ensures durability and longevity, withstanding the rigors of daily use. The black edge banding adds an extra layer of protection, preventing any potential damage from accidental bumps or spills. The sleek black powder-coated legs not only provide stability but also lend a modern and sophisticated touch to the overall design. The A-height of the table is specifically designed for children, allowing them to comfortably sit or stand while engaging in various activities. It promotes proper posture and ergonomics, ensuring a comfortable and healthy learning environment. The Berries Horseshoe Activity Table is not only functional but also aesthetically pleasing. Its combination of oak and black colors creates a visually appealing contrast, seamlessly blending into any existing decor or color scheme. Whether used in a classroom, library, or recreational space, this table is sure to enhance the overall ambiance and provide a versatile platform for children to learn, create, and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.