Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Red/Gray

  • Mfr # 6445JCE008

  • Zoro # G611901076


product price:  $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCE008
Zoro #
G611901076
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for them. The table's horseshoe shape promotes collaborative learning and interaction among students, making it an ideal choice for group activities, discussions, and projects. Its spacious surface area allows multiple students to work together simultaneously, fostering teamwork and cooperation. The table's freckled gray, red, and gray color scheme adds a vibrant touch to any space, creating an inviting and stimulating atmosphere for young learners. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The table's sturdy steel legs provide stability and support, with adjustable levelers to accommodate uneven floors. Additionally, the table's height can be adjusted to suit the needs of different students, promoting proper posture and reducing strain on their backs. The Berries Horseshoe Activity Table is not only functional but also safe for children. It is GREENGUARD Gold certified, meaning it meets strict chemical emissions standards, ensuring a healthy and safe learning environment. Overall, the Berries Horseshoe Activity Table is a versatile, durable, and aesthetically pleasing addition to any classroom or learning space. With its collaborative design, adjustable height, and vibrant color scheme, it provides an ideal workspace for elementary-aged children, encouraging engagement, creativity, and teamwork. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products