Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Gray/Gray

  • Mfr # 6445JCM000

  • Zoro # G011900044


product price:  $786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCM000
Zoro #
G011900044
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in a generous size of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative activities or group work. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity even in the face of daily wear and tear. The horseshoe shape of the table provides ample space for multiple students to comfortably engage in discussions or group projects, promoting interaction and collaboration. The table comes in a stylish freckled gray/gray/gray color combination, adding a modern touch to any space. The neutral tones blend seamlessly with any existing decor, making it a versatile choice for various educational settings. Whether it's a classroom, library, or a collaborative workspace, this table effortlessly complements the surroundings. With its ample surface area and ergonomic design, the Berries Horseshoe Activity Table encourages active learning and engagement. It provides a comfortable and spacious workspace for students to spread out their materials, work on projects, or participate in hands-on activities. The mobile feature allows for easy reconfiguration of the learning space, adapting to different teaching styles and activities. Overall, the Berries Horseshoe Activity Table is a durable, versatile, and aesthetically pleasing addition to any educational setting. Its mobility, durability, and spacious design make it an excellent choice for fostering collaboration, creativity, and active learning among students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.