Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Teal/Gray

  • Mfr # 6423JCA005

  • Zoro # G011900495


product price:  $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCA005
Zoro #
G011900495
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring the safety of young users. The kidney-shaped design of the table offers a unique and engaging space for children to gather and collaborate. With a spacious surface area, there is plenty of room for multiple children to work together comfortably. The A-height of the table is specifically designed for younger children, allowing them to easily reach and engage with the tabletop. The table comes in a stylish combination of freckled gray, teal, and gray, adding a pop of color to any space. The vibrant colors not only make the table visually appealing but also create an inviting and stimulating environment for children. Easy to clean and maintain, this table is a practical choice for busy classrooms. Simply wipe it down with a damp cloth or mild cleanser to keep it looking fresh and ready for the next activity. Overall, the Berries Kidney Activity Table is a durable, functional, and visually appealing addition to any learning or play space. Its spacious surface, sturdy construction, and vibrant colors make it an ideal choice for fostering creativity, collaboration, and engagement among young learners. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.