Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Yellow/Gray

  • Mfr # 6423JCA007

  • Zoro # G411900484


product price:  $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCA007
Zoro #
G411900484
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is specifically crafted to promote creativity, collaboration, and active learning. The kidney-shaped design of the table offers a unique and engaging space for children to gather around. Its generous size provides ample room for multiple children to work together on projects, group activities, or simply enjoy some playtime. The A-height of the table ensures that it is perfectly suited for young learners, allowing them to comfortably sit or stand while engaging in various activities. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray, yellow, and gray color scheme adds a vibrant and playful touch to any environment, making it visually appealing for children. The smooth laminate surface of the table is not only easy to clean but also resistant to stains and scratches, ensuring its longevity. The edges are rounded for added safety, minimizing the risk of accidents or injuries during playtime. Whether it's used for arts and crafts, group discussions, or as a gathering spot for playtime, the Berries Kidney Activity Table is a versatile and practical addition to any educational setting. It encourages active learning, fosters collaboration, and provides a comfortable and engaging space for children to explore their creativity. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.