Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Kidney Activity Table, 48 in. x 72 in., E-height, Driftwood Gray/Key Lime/Gray

  • Mfr # 6423JCE451

  • Zoro # G711900573


product price: $587.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE451
Zoro #
G711900573
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The driftwood gray finish adds a touch of sophistication, while the key lime and gray accents provide a vibrant and playful look. The kidney-shaped design of this table offers ample space for multiple children to work together comfortably. It promotes collaboration and interaction, making it an ideal choice for group activities. The E-height of the table is specifically designed for early childhood settings, allowing young learners to easily access the table and engage in activities without any discomfort. With its adjustable height feature, this activity table can accommodate children of different ages and sizes. The legs can be easily adjusted in 1-inch increments, ensuring that the table is at the perfect height for each child. This adaptability makes it a versatile piece of furniture that can grow with the children and be used for years to come. Overall, the Berries Kidney Activity Table in driftwood gray/key lime/gray is a stylish, durable, and functional addition to any learning environment. Its spacious design, adjustable height, and vibrant color accents make it an excellent choice for fostering creativity, collaboration, and engagement among young learners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.