Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Gray/Gray

  • Mfr # 6423JCE000

  • Zoro # G411899689


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCE000
Zoro #
G411899689
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches and stains, ensuring its longevity. The gray edge banding adds an extra layer of protection, preventing any potential damage from accidental bumps or knocks. The kidney-shaped design of this activity table offers ample space for multiple children to comfortably work and collaborate. Its generous dimensions allow for easy movement and interaction, promoting a cooperative and engaging learning environment. The E-height of the table is specifically designed for early childhood settings, ensuring that it is the perfect height for young learners. With its neutral gray color scheme, this table seamlessly blends into any classroom or playroom decor. Whether you have a vibrant and colorful space or a more subdued and minimalist aesthetic, this table will complement your existing furniture and create a cohesive look. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its durable construction, ample workspace, and versatile design, is an excellent choice for educators, parents, and caregivers looking to create an engaging and functional learning environment for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.