Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Red/Gray

  • Mfr # 6423JCE008

  • Zoro # G611900208


product price:  $536.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCE008
Zoro #
G611900208
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches and stains, ensuring its longevity. The red and gray accents add a pop of color, making it an attractive addition to any space. The kidney-shaped design of this table offers ample workspace for multiple children to comfortably engage in activities together. Its generous size allows for easy collaboration and interaction, promoting teamwork and social skills development. The E-height of the table is specifically designed for early childhood settings, ensuring that it is the perfect height for young learners. With its smooth edges and rounded corners, this table prioritizes the safety of children. It is designed to minimize the risk of accidents and injuries, providing a worry-free environment for both children and educators. Easy to clean and maintain, this activity table is a practical choice for busy classrooms. Simply wipe it down with a damp cloth or mild cleanser to keep it looking fresh and vibrant. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its E-height and freckled gray/red/gray color scheme, is a durable, versatile, and visually appealing addition to any learning space. It encourages collaboration, creativity, and a love for learning, making it an excellent investment for educators and parents alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.