Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Black/Black

  • Mfr # 6423JCM180

  • Zoro # G011900693


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCM180
Zoro #
G011900693
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative projects, group activities, or individual workstations. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring long-lasting use and easy maintenance. The kidney-shaped design provides ample workspace for multiple students, allowing them to comfortably engage in various activities such as arts and crafts, group discussions, or hands-on experiments. The table's freckled gray top adds a touch of elegance and sophistication to any space, while the black edge banding provides extra protection against everyday wear and tear. The sleek black legs not only enhance the table's overall aesthetic appeal but also provide stability and support, ensuring a safe and secure learning environment. With its spacious surface area and versatile design, this activity table encourages creativity, collaboration, and active learning. Whether used in a classroom, library, or daycare center, the Berries Kidney Activity Table is a practical and stylish choice that promotes engagement and productivity among students of all ages. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.