Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Gray/Gray

  • Mfr # 6423JCM000

  • Zoro # G711899860


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCM000
Zoro #
G711899860
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table offers ample space for various activities, promoting creativity, collaboration, and learning. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The edges are rounded for added safety, preventing any accidental bumps or injuries. The kidney-shaped design of this activity table allows for easy interaction and engagement among children. It encourages socialization and teamwork, making it an ideal choice for group projects, discussions, or playtime activities. The spacious surface provides enough room for multiple children to work comfortably, fostering a cooperative and inclusive learning environment. This table is also mobile, thanks to its convenient casters. The mobility feature allows for easy rearrangement of the classroom or play area, adapting to different teaching or play styles. Whether you need to create collaborative workstations or clear space for physical activities, this table can be effortlessly moved to meet your needs. The Freckled Gray/Gray/Gray color scheme adds a modern and stylish touch to any space. It blends seamlessly with various classroom decors, enhancing the overall aesthetic appeal. The neutral tones also create a calming atmosphere, promoting focus and concentration during learning or playtime. In conclusion, the Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile, durable, and mobile addition to any classroom or play area. With its ample space, rounded edges, and stylish design, this table provides an ideal setting for children to engage, learn, and create together. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.