Berries Kidney Activity Table, 48 in. x 72 in., Mobile, Freckled Gray/Key Lime/Gray

  • Mfr # 6423JCM130

  • Zoro # G511899831


product price:  $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCM130
Zoro #
G511899831
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. The table features a unique kidney shape, providing ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or interactive learning, this table offers a spacious and inviting surface for children to explore their creativity and engage in hands-on learning experiences. Crafted with durability in mind, the table is constructed with a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. This ensures that the table can withstand the rigors of daily use and maintain its pristine appearance for years to come. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The color combination of freckled gray, key lime, and gray adds a vibrant and playful touch to any space, stimulating children's imagination and creating an inviting atmosphere. The table's height is adjustable, allowing it to accommodate children of different ages and sizes, promoting inclusivity and comfort. Overall, the Berries Kidney Activity Table is a versatile, durable, and visually appealing piece of furniture that enhances any learning environment. With its mobility, ample space, and vibrant colors, it encourages collaboration, creativity, and active engagement, making it an ideal choice for classrooms, playrooms, and daycare centers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.