
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Green/Gray
Mfr # 6428JCA119
Zoro # G911900779
product price:Â $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6428JCA119
Zoro #
G911900779
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfect for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost precision, this activity table features a sturdy construction that ensures durability and longevity. The freckled gray/green/gray color combination adds a touch of vibrancy and liveliness to any space, making it visually appealing for children. The octagon shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or simply enjoying a snack, this table provides a spacious and organized area for children to work and play. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring a comfortable and ergonomic experience for everyone. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, making it ideal for everyday use. Safety is a top priority, and this table is designed with rounded corners and edges to prevent any potential injuries. The sturdy construction and non-slip feet ensure stability, allowing children to focus on their activities without any worries. Overall, the Berries Octagon Activity Table in the size of 48 inches by 48 inches, with an A-height and freckled gray/green/gray color combination, is a versatile, durable, and visually appealing addition to any classroom or play area. It provides children with a comfortable and organized workspace, promoting creativity, collaboration, and fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.