
Berries Octagon Activity Table, 48 in. x 48 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6428JCA004
Zoro # G111900913
product price: $438.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCA004
Zoro #
G111900913
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfect for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/purple/gray color combination adds a touch of vibrancy and style to any environment, making it visually appealing for both children and adults. The octagon shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table provides a spacious and organized surface for children to work and play together. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, ensuring that the table maintains its pristine appearance even after rigorous use. The edges are rounded for added safety, minimizing the risk of accidents or injuries. Equipped with adjustable legs, this table can accommodate children of different heights, promoting proper posture and comfort during activities. The sturdy steel legs provide stability and support, allowing the table to withstand the rigors of daily use. Overall, the Berries Octagon Activity Table is a versatile, durable, and visually appealing piece of furniture that enhances any learning or play environment. With its ample space, ergonomic design, and vibrant color scheme, this table is a perfect addition to classrooms, playrooms, daycare centers, and more. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.