
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6428JCM450
Zoro # G811900374
product price: $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM450
Zoro #
G811900374
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The driftwood gray finish adds a touch of sophistication, while the gray edge banding provides extra protection against everyday wear and tear. The octagon shape of this table promotes inclusivity and encourages interaction among children. With ample space for up to eight children, this table is ideal for group activities, discussions, and projects. The large surface area also allows for the placement of various learning materials, such as books, puzzles, and art supplies. The Berries Octagon Activity Table is not only functional but also safe for children. The table's height is adjustable to accommodate different age groups, ensuring ergonomic comfort for all users. The rounded corners and edges eliminate the risk of accidents and injuries, making it a reliable choice for busy classrooms or playrooms. Whether used in a school, daycare, or home setting, the Berries Octagon Activity Table in driftwood gray/gray/gray is a versatile and stylish choice that combines functionality, durability, and safety. It provides an inviting space for children to engage in collaborative learning, fostering creativity, social interaction, and academic growth. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.