
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6428JCM000
Zoro # G111900357
product price:Â $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM000
Zoro #
G111900357
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table offers a spacious surface for various activities, encouraging creativity, collaboration, and learning. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are protected with a thermoplastic banding, preventing chipping and providing additional safety for young users. One of the standout features of this table is its mobility. Equipped with four casters, two of which are locking, this table can be easily moved around the room or locked in place for stability during activities. This allows for effortless reconfiguration of the learning space, promoting flexibility and adaptability. The Freckled Gray/Gray/Gray color scheme adds a modern and stylish touch to any environment. The neutral tones blend seamlessly with existing furniture and decor, creating a cohesive and inviting atmosphere. Whether used for group projects, arts and crafts, or as a gathering spot for storytime, the Berries Octagon Activity Table provides a versatile and engaging space for children to learn and play. With its durable construction, mobility, and attractive design, this table is a valuable addition to any educational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.