
Berries Octagon Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Orange/Gray
Mfr # 6428JCM114
Zoro # G111900258
product price:Â $625.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6428JCM114
Zoro #
G111900258
UPC #
-
Country of Origin
United States
Description
The Berries Octagon Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or play area. With its generous dimensions of 48 inches by 48 inches, this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or simply enjoying a snack, this table is designed to accommodate all kinds of activities. One of the standout features of this table is its mobility. Equipped with sturdy casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different learning environments. This feature is particularly beneficial for teachers and caregivers who constantly need to rearrange their spaces to accommodate different activities or group sizes. The table's freckled gray/orange/gray color scheme adds a vibrant and playful touch to any space. The combination of these colors not only enhances the aesthetic appeal of the table but also stimulates creativity and imagination in young minds. The high-pressure laminate tabletop is not only durable and easy to clean but also resistant to scratches and stains, ensuring its longevity and maintaining its pristine appearance. Constructed with safety in mind, the Berries Octagon Activity Table features rounded corners and edges, minimizing the risk of accidents and injuries. The table's height is also adjustable, allowing it to cater to children of different ages and sizes. Overall, the Berries Octagon Activity Table is a versatile, mobile, and visually appealing piece of furniture that promotes collaboration, creativity, and active learning. Its durability, safety features, and adaptability make it an excellent addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.