
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6478JCA131
Zoro # G711900153
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA131
Zoro #
G711900153
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any learning or play environment. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The coastal blue and gray accents on the edges add a touch of vibrancy and style to the overall design, making it an attractive addition to any space. The rectangular shape of the table offers ample surface area for various activities, such as arts and crafts, puzzles, building blocks, and more. It provides plenty of room for multiple children to engage in collaborative play or learning, fostering social interaction and teamwork. The sturdy construction of this table assures stability and safety, allowing children to freely explore and engage in activities without any worries. The height is specifically designed for young learners, promoting proper posture and reducing strain on their backs. Whether used in a classroom, daycare, playroom, or even at home, the Berries Rectangle Activity Table is a versatile and practical piece of furniture that encourages creativity, imagination, and cognitive development in children. With its attractive design and durable construction, this table is sure to become a favorite among both children and educators alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.