
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Navy/Gray
Mfr # 6478JCA112
Zoro # G211900660
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA112
Zoro #
G211900660
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also makes it resistant to scratches and stains, making it perfect for daily use. The navy and gray accents on the edges and legs add a pop of color, enhancing the overall aesthetic appeal of the table. With its generous size, the Berries Rectangle Activity Table offers ample space for multiple children to work, play, or engage in group activities. The A-height design is specifically tailored for younger children, allowing them to comfortably sit and interact with the table's surface. This table is not only visually appealing but also highly functional. It is equipped with adjustable legs, ensuring that it can be customized to suit the height requirements of different age groups. The smooth edges and rounded corners provide added safety, minimizing the risk of accidents or injuries. Whether it's for arts and crafts, group projects, or simply a space for children to gather and learn, the Berries Rectangle Activity Table is a versatile and reliable choice. It combines style, durability, and functionality to create an ideal learning environment for children of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.