
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Black/Black
Mfr # 6478JCE180
Zoro # G211900677
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE180
Zoro #
G211900677
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, libraries, or any space where children gather to engage in various activities. The table features a sturdy construction, ensuring durability and longevity. Its freckled gray laminate top not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The black edge banding adds an extra layer of protection against everyday wear and tear, making it ideal for high-traffic areas. With an E-height design, this table is specifically tailored to accommodate elementary-aged children. The height is perfectly suited for comfortable seating and promotes proper posture during activities such as reading, writing, drawing, or group discussions. The rectangular shape offers ample space for multiple children to work together, fostering collaboration and teamwork. Furthermore, the Berries Rectangle Activity Table is equipped with black powder-coated legs that provide stability and support. The sleek black finish adds a modern touch to the overall design, effortlessly blending with any existing decor. Whether used in a classroom setting or at home, the Berries Rectangle Activity Table is a versatile and practical addition to any space. It encourages creativity, promotes social interaction, and provides a dedicated area for children to engage in various educational and recreational activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.