
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Gray/Gray
Mfr # 6478JCE000
Zoro # G111900173
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE000
Zoro #
G111900173
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with an E-height, is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it perfect for everyday use. The gray edge banding adds an extra layer of protection, preventing chipping and wear and tear. With its E-height, this table is specifically designed for early childhood settings, accommodating young learners perfectly. The height is ideal for children aged 2 to 5 years, promoting proper posture and ergonomics during activities. Whether it's for coloring, drawing, building blocks, or group projects, this table provides a comfortable and spacious surface for children to engage in various activities. The rectangular shape offers ample space for multiple children to work together, fostering collaboration and social interaction. It also allows for easy placement in any room or classroom layout. The neutral gray color scheme of the table blends seamlessly with any decor, creating a cohesive and inviting learning environment. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with an E-height, is a reliable and versatile piece of furniture that combines functionality, durability, and aesthetic appeal. It is an excellent investment for schools, daycare centers, playrooms, or any space dedicated to early childhood education and development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.