
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Green/Gray
Mfr # 6478JCE119
Zoro # G311900751
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE119
Zoro #
G311900751
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any learning or play environment. Designed with the specific needs of children in mind, this table is perfect for classrooms, daycare centers, playrooms, or even at home. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably, whether it's drawing, coloring, building blocks, or playing with toys. The table comes in a delightful combination of freckled gray, green, and gray, adding a touch of vibrancy to any space. The colors are visually appealing and can stimulate creativity and imagination in children. With its spacious surface area, this table provides ample space for multiple children to work and play together. It encourages collaboration, social interaction, and the development of important skills such as sharing and taking turns. Easy to clean and maintain, this Berries Rectangle Activity Table is a practical choice for busy environments. Simply wipe it down with a damp cloth or mild disinfectant to keep it looking fresh and hygienic. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with its E-height and freckled gray/green/gray color scheme, is a durable, functional, and visually appealing addition to any learning or play space. It offers a comfortable and engaging environment for children to explore, learn, and create.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.