
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Purple/Gray
Mfr # 6478JCE004
Zoro # G811900756
product price:Â $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE004
Zoro #
G811900756
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a unique and eye-catching color combination of freckled gray, purple, and gray, adding a touch of vibrancy to any environment. The freckled gray tabletop is not only visually appealing but also highly durable, ensuring long-lasting use even in the face of daily wear and tear. The purple and gray accents on the edges of the table further enhance its aesthetic appeal, making it an attractive addition to any space. Crafted with children's safety in mind, this activity table is designed with rounded corners and edges, minimizing the risk of accidents or injuries. The sturdy construction of the table ensures stability, allowing children to engage in various activities without any wobbling or instability. The spacious tabletop provides ample space for children to work on projects, complete assignments, or engage in creative play. Whether it's drawing, painting, building blocks, or playing board games, this table offers a versatile surface for a wide range of activities. Easy to clean and maintain, the Berries Rectangle Activity Table is resistant to stains and spills, making it ideal for messy art projects or snack time. With its durable construction and appealing design, this table is a perfect addition to any educational or recreational setting, providing children with a comfortable and engaging workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.