
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Yellow/Gray
Mfr # 6478JCE007
Zoro # G211900684
product price: $348.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE007
Zoro #
G211900684
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional piece of furniture designed specifically for children. With its E-height, it is perfectly suited for early childhood learning environments, ensuring a comfortable and ergonomic workspace for little ones. Crafted with utmost attention to detail, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials, boasting a freckled gray finish that adds a touch of sophistication to any classroom or playroom. The gray and yellow accents further enhance its visual appeal, creating a vibrant and engaging atmosphere for young minds. The rectangular shape of the table provides ample space for various activities, such as arts and crafts, puzzles, and group projects. It offers plenty of room for multiple children to gather around and collaborate, fostering social interaction and teamwork skills. The smooth surface is easy to clean, ensuring a hygienic environment for children to explore their creativity. Equipped with adjustable legs, this activity table can accommodate children of different heights, promoting proper posture and reducing strain on their backs. The sturdy legs also feature protective boots, preventing scratches on the floor and ensuring stability during playtime. The Berries Rectangle Activity Table - 24 in. x 36 in., E-height - Freckled Gray/Yellow/Gray is a durable, stylish, and functional addition to any educational or recreational setting. It provides a safe and inviting space for children to learn, play, and grow, making it an essential piece of furniture for any child-centered environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.