
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Maple/Maple/Gray
Mfr # 6478JCM251
Zoro # G011901119
product price: $554.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM251
Zoro #
G011901119
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, or even home use. The table features a sturdy construction, ensuring durability and longevity. The maple laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it ideal for busy environments. The gray edge banding adds a touch of sophistication while providing extra protection against everyday wear and tear. One of the standout features of this table is its mobility. Equipped with four casters, two of which are locking, it can be effortlessly moved around the room or locked in place for stability during activities. This allows for easy reconfiguration of the space to accommodate different learning or play needs. The generous size of the table provides ample workspace for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or board games, this table offers plenty of room for creativity and collaboration. Additionally, the height of the table is adjustable, ensuring that it can be customized to suit the needs of different age groups. This adaptability makes it a versatile piece of furniture that can grow with the children, providing a comfortable and ergonomic workspace at all times. Overall, the Berries Rectangle Activity Table in Maple/Maple/Gray is a practical, durable, and aesthetically pleasing addition to any educational or recreational setting. Its mobility, adjustable height, and spacious design make it a versatile and functional choice for fostering creativity, collaboration, and learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.