
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Blue/Gray
Mfr # 6403JCA003
Zoro # G311899956
product price: $344.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA003
Zoro #
G311899956
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/blue/gray color scheme adds a touch of vibrancy and style to any environment, making it visually appealing for both children and adults. The spacious rectangular surface of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides a dedicated area for children to engage in hands-on learning, fostering their creativity and imagination. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring optimal comfort and posture. The legs also feature protective boots, preventing scratches and scuffs on the floor while providing stability and balance. The Berries Rectangle Activity Table is not only functional but also safe for children to use. It is constructed with rounded corners and edges, minimizing the risk of accidents and injuries during playtime. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height and freckled gray/blue/gray color scheme, is a versatile, durable, and visually appealing addition to any educational or recreational setting. It provides children with a dedicated space to explore, learn, and create, while ensuring their safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.