
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Green/Gray
Mfr # 6403JCA119
Zoro # G411899740
product price:Â $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA119
Zoro #
G411899740
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it perfect for everyday use. The green and gray accents add a touch of vibrancy and style to the overall design, creating an inviting and stimulating atmosphere. With its generous size, the rectangular shape offers ample space for multiple children to gather around and engage in various activities. Whether it's arts and crafts, puzzles, or group projects, this table provides a spacious and organized surface for children to work collaboratively or independently. The A-height of the table is specifically designed for younger children, promoting proper posture and comfortable seating. The height is ideal for preschoolers and kindergarteners, allowing them to sit comfortably on chairs or stools without straining their backs or arms. Furthermore, the Berries Rectangle Activity Table is equipped with adjustable legs, ensuring that it can accommodate children of different heights and adapt to various learning environments. The legs are made of sturdy steel and feature a powder-coated finish, providing stability and resistance to wear and tear. Overall, the Berries Rectangle Activity Table in freckled gray/green/gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning or play space. It offers a comfortable and engaging surface for children to explore their creativity, collaborate with peers, and develop essential skills in a safe and inviting environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.