
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Red/Gray
Mfr # 6403JCA008
Zoro # G311899871
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA008
Zoro #
G311899871
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also makes it resistant to scratches and stains, making it perfect for daily use. The vibrant red and gray accents on the edges of the table add a pop of color, creating an inviting and stimulating atmosphere. With its generous size, this activity table offers ample space for multiple children to work, play, and collaborate. Whether it's for group projects, arts and crafts, or interactive learning activities, this table provides a spacious and organized surface for children to explore their creativity and engage in hands-on experiences. The A-height of the table is specifically designed for younger children, ensuring that they can comfortably sit and work without straining their posture. The table's height is perfectly suited for preschoolers and kindergarteners, promoting proper ergonomics and encouraging healthy sitting habits. Easy to clean and maintain, this Berries Rectangle Activity Table is a practical choice for busy classrooms. Its versatile design and durable construction make it an excellent investment for educators and parents alike, as it will withstand years of use and provide a reliable platform for children's growth and development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.