
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Teal/Gray
Mfr # 6403JCA005
Zoro # G011899942
product price: $278.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA005
Zoro #
G011899942
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The tabletop is made from high-quality materials, boasting a freckled gray finish that adds a touch of sophistication to any environment. The edges are rounded for safety, preventing any accidental bumps or injuries during playtime or learning activities. The vibrant teal and gray color combination of this table adds a pop of excitement and liveliness to any space. It effortlessly complements various decor styles, making it a versatile choice for classrooms, playrooms, or even home settings. The attractive design of this table encourages creativity and engagement, making it an ideal surface for arts and crafts, puzzles, building blocks, or any other hands-on activities. With ample surface area, this rectangular table provides enough space for multiple children to work and play together, fostering collaboration and social interaction. It can also be used as a gathering spot for group discussions or snack time. The A-height design ensures that children can comfortably sit or stand around the table, promoting proper posture and reducing strain on their bodies. Overall, the Berries Rectangle Activity Table in freckled gray/teal/gray is a stylish, durable, and functional piece of furniture that enhances any learning or play environment. Its versatility, safety features, and attractive design make it a valuable addition to any space where children's creativity and imagination are encouraged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.