
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Gray/Gray
Mfr # 6403JCE000
Zoro # G011900938
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE000
Zoro #
G011900938
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with an E-height, is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is perfect for classrooms, daycare centers, playrooms, or even at home. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring resistance to scratches, stains, and spills. The freckled gray surface adds a touch of elegance, while the gray edges and legs provide a sleek and modern look. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, puzzles, board games, or even group projects. Its generous dimensions allow multiple children to comfortably gather around and engage in collaborative play or learning experiences. The E-height of this table is specifically designed for early childhood settings, making it the perfect height for young learners. It promotes proper posture and encourages healthy sitting habits, ensuring maximum comfort during extended periods of use. Additionally, this table is equipped with adjustable legs, allowing you to customize the height to accommodate children of different ages and sizes. The legs are made from sturdy steel, providing stability and support for years to come. With its combination of functionality, durability, and aesthetic appeal, the Berries Rectangle Activity Table is a fantastic investment for any educational or recreational space. It provides a dedicated area for children to explore their creativity, engage in interactive play, and foster social interactions, all while promoting a comfortable and conducive learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.