
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6403JCM003
Zoro # G211899988
product price:Â $464.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCM003
Zoro #
G211899988
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray/blue/gray color combination adds a touch of vibrancy and modernity to any setting, making it visually appealing for both children and adults alike. The rectangular shape of the table provides ample space for multiple children to work, play, or collaborate together. Whether it's for arts and crafts, group projects, or simply a place to gather and socialize, this table offers a spacious surface that accommodates various activities. Equipped with casters, this table is effortlessly mobile, allowing for easy rearrangement and flexibility in any space. The smooth-rolling casters ensure smooth movement across different surfaces, making it convenient to transport the table from one area to another without any hassle. Additionally, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges eliminate the risk of accidental bumps or injuries, providing a secure environment for children to explore and learn. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its mobile feature and freckled gray/blue/gray color scheme, is a practical and stylish addition to any educational or recreational setting. It offers a spacious and versatile surface for children to engage in various activities while ensuring their safety and comfort. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.