
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Black/Black
Mfr # 6473JCA180
Zoro # G411900163
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA180
Zoro #
G411900163
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The tabletop is made from high-quality materials, boasting a freckled gray finish that adds a touch of elegance to any environment. The edges are rounded for safety, preventing any accidental bumps or injuries during playtime or learning activities. The Berries Rectangle Activity Table offers ample space for children to engage in various activities, such as arts and crafts, puzzles, or group projects. Its generous size allows multiple children to gather around and collaborate, fostering social interaction and teamwork. The smooth surface is easy to clean, making maintenance a breeze for busy educators or parents. Furthermore, this table is equipped with adjustable legs, allowing it to accommodate children of different heights and ages. The black legs not only provide stability but also add a contemporary touch to the overall design. Whether used in a classroom, daycare, or home setting, this table is a versatile and practical choice that promotes creativity, learning, and fun. In conclusion, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with an A-height and a freckled gray/black/black color scheme, is a reliable and stylish piece of furniture that enhances any learning or play environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.