
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Gray/Gray
Mfr # 6473JCA000
Zoro # G711900023
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA000
Zoro #
G711900023
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is specifically crafted to provide a comfortable and engaging space for various activities. The table features a sturdy construction, ensuring durability and longevity. Its freckled gray laminate top is not only visually appealing but also resistant to scratches and stains, making it perfect for everyday use. The gray edge banding adds an extra layer of protection, preventing any potential damage from accidental bumps or rough handling. With an A-height, this table is specifically designed for younger children, providing them with an ideal height for sitting and working comfortably. The rectangular shape offers ample space for multiple children to gather around and engage in various activities, such as arts and crafts, puzzles, or group projects. The neutral color scheme of gray and freckled gray allows this table to seamlessly blend into any classroom or play area decor. Whether it's a vibrant and colorful space or a more subdued and minimalist environment, this table will complement any setting. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its A-height and freckled gray/gray/gray color combination, is a practical and aesthetically pleasing addition to any educational or recreational space. It provides a durable and inviting surface for children to explore their creativity, collaborate with peers, and engage in various activities, fostering a positive and enriching learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.