
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6473JCA004
Zoro # G411899627
product price: $399.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA004
Zoro #
G411899627
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/purple/gray color scheme adds a touch of vibrancy and liveliness to any environment, making it visually appealing for children. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides a smooth and spacious surface for children to work on, encouraging creativity and collaboration. Equipped with adjustable legs, this table can be easily customized to accommodate different heights, ensuring that it grows with the child. The legs also feature protective boots, preventing scratches and scuffs on the floor while providing stability. The Berries Rectangle Activity Table is not only functional but also safe for children. It is designed with rounded corners and edges, minimizing the risk of accidents and injuries. The high-quality materials used in its construction are non-toxic and meet all safety standards. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with an A-height and freckled gray/purple/gray color scheme, is a fantastic addition to any educational or recreational setting. Its durability, versatility, and safety features make it an ideal choice for young children to engage in various activities while promoting their development and creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.