
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Freckled Gray/Red/Gray
Mfr # 6473JCA008
Zoro # G611900314
product price: $379.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA008
Zoro #
G611900314
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/red/gray color scheme adds a vibrant and playful touch to any environment, making it visually appealing for children. The spacious rectangular surface of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides an ideal platform for children to engage in collaborative learning and creative play. The smooth laminate surface is easy to clean, making maintenance a breeze for busy educators and parents. Equipped with adjustable legs, this table can be customized to accommodate children of different heights, ensuring optimal comfort and posture. The sturdy steel legs provide stability and support, allowing children to focus on their tasks without any distractions. The Berries Rectangle Activity Table is not only functional but also safe for children. It is GREENGUARD Gold certified, meaning it meets strict chemical emissions standards, promoting a healthier indoor environment. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with an A-height and freckled gray/red/gray color scheme, is a versatile, durable, and visually appealing addition to any learning space. It fosters creativity, collaboration, and comfort, making it an excellent choice for educators, parents, and children alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.