
Berries Rectangle Activity Table, 30 in. x 48 in., A-height, Oak/Black/Black
Mfr # 6473JCA210
Zoro # G111900180
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA210
Zoro #
G111900180
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches, with an A-height, is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, with a durable oak laminate tabletop that is resistant to scratches, stains, and everyday wear and tear. The black edge banding adds an extra layer of protection, ensuring the table remains in pristine condition for years to come. The sleek black powder-coated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. With its generous dimensions, the table offers ample space for multiple children to gather around and engage in various activities. Whether it's drawing, painting, building blocks, or playing board games, this table provides a smooth and spacious surface that encourages creativity and collaboration. The A-height of the table is specifically designed for younger children, allowing them to comfortably sit and work without straining their backs or arms. The height is perfectly suited for preschools, daycare centers, classrooms, or even at home, ensuring a safe and ergonomic environment for little ones. Easy to clean and maintain, this Berries Rectangle Activity Table is a practical and stylish addition to any educational or recreational setting. Its timeless design, combined with its exceptional durability, makes it a long-lasting investment that will continue to serve children for years to come. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.