
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Freckled Gray/Black/Black
Mfr # 6473JCE180
Zoro # G411899726
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE180
Zoro #
G411899726
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably. The table's height is also adjustable, allowing it to accommodate children of different ages and sizes. The freckled gray tabletop combined with the black legs and trim gives this table a sleek and modern look that will complement any classroom decor. The neutral color scheme also makes it easy to integrate into existing furniture and design themes. With its spacious surface area, this table provides ample space for multiple children to work and play together. It promotes collaboration and fosters social interaction among young learners. Whether it's for group projects, imaginative play, or learning activities, the Berries Rectangle Activity Table is a versatile and practical choice for any educational environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.