
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Freckled Gray/Gray/Gray
Mfr # 6473JCE000
Zoro # G811900473
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE000
Zoro #
G811900473
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage comfortably in their activities. The table's height is also adjustable, allowing it to accommodate children of different ages and sizes. The Freckled Gray/Gray/Gray color scheme adds a touch of modernity and sophistication to any space. It blends seamlessly with any existing decor and creates a calming and inviting atmosphere. The neutral tones also make it suitable for both boys and girls, making it a versatile choice for any classroom or playroom. With its ample surface area, this table provides plenty of space for multiple children to work and play together. It promotes collaboration and fosters social interaction among young learners. Whether it's for group projects, imaginative play, or learning activities, the Berries Rectangle Activity Table is a practical and stylish choice for any educational environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.