
Berries Rectangle Activity Table, 30 in. x 48 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6473JCE130
Zoro # G111900470
product price: $376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE130
Zoro #
G111900470
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any learning or play environment. Designed with the needs of children in mind, this table is perfect for classrooms, daycare centers, playrooms, or even at home. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably, whether it's drawing, coloring, building blocks, or playing with toys. The eye-catching color combination of freckled gray, key lime, and gray adds a vibrant and playful touch to any space. It creates a visually stimulating environment that sparks creativity and imagination in children. The bright colors also make it easy to coordinate with other furniture and decor. With its generous size, this rectangular activity table provides ample space for multiple children to work and play together. It fosters collaboration, social interaction, and teamwork among young learners. Whether it's group projects, arts and crafts, or board games, this table offers a versatile surface for various activities. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 48 inches, with its E-height and attractive color combination, is a durable, functional, and visually appealing addition to any learning or play space. It encourages engagement, creativity, and social interaction among children, making it an excellent investment for educators, parents, and caregivers. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.