
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6473JCM450
Zoro # G511900872
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM450
Zoro #
G511900872
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. This mobile table comes in a stylish driftwood gray color with gray legs and gray edges, adding a touch of sophistication to any space. Crafted with durability in mind, this activity table is made from high-quality materials that can withstand the rigors of daily use. The tabletop is constructed from a scratch-resistant laminate surface, ensuring that it remains in pristine condition even after years of heavy use. The edges are reinforced with a protective T-mold banding, preventing any potential damage from accidental bumps or collisions. One of the standout features of this table is its mobility. Equipped with four sturdy casters, this table can be easily moved around to accommodate different activities or to create flexible learning environments. Whether it's a classroom, library, or playroom, this mobile table offers the convenience of effortless rearrangement. The spacious rectangular tabletop provides ample space for various activities such as arts and crafts, group projects, or even as a workspace for individuals. Its generous size allows multiple users to comfortably engage in collaborative tasks, fostering teamwork and interaction. With its sleek design and practical features, the Berries Rectangle Activity Table in driftwood gray/gray/gray is a versatile and durable addition to any space. Whether it's for educational purposes or recreational activities, this mobile table offers functionality, style, and convenience. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.