
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Red/Gray
Mfr # 6473JCM008
Zoro # G111900609
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM008
Zoro #
G111900609
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects, science experiments, or group activities. The freckled gray surface adds a touch of elegance, while the red and gray accents provide a vibrant and playful look. Equipped with four casters, this table can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities. The casters also have a locking mechanism, ensuring stability and safety during use. The table's rectangular shape provides ample space for multiple children to work together, fostering collaboration and social interaction. With its adjustable height feature, this table can accommodate children of different ages and sizes, promoting proper posture and comfort during learning or play. The sleek and modern design of the Berries Rectangle Activity Table seamlessly blends with any decor, creating an inviting and engaging environment for children. Overall, the Berries Rectangle Activity Table is a versatile, durable, and aesthetically pleasing piece of furniture that enhances any learning or play space. Its mobility, adjustable height, and ample surface area make it an excellent choice for classrooms, playrooms, or any area where children gather to explore, create, and learn. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.