
Berries Rectangle Activity Table, 30 in. x 48 in., Mobile, Freckled Gray/Teal/Gray
Mfr # 6473JCM005
Zoro # G611900536
product price: $620.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCM005
Zoro #
G611900536
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects, science experiments, or group activities. The freckled gray surface adds a touch of elegance and sophistication, while the teal and gray accents provide a vibrant and playful look. Equipped with four casters, this table can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities. The locking mechanism on the casters ensures stability and safety during use. The rectangular shape provides ample space for multiple children to work together, fostering collaboration and social interaction. The Berries Rectangle Activity Table is designed with children's comfort in mind. The adjustable height feature allows for customization according to the age and size of the users, promoting proper posture and reducing strain. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. This table is not only functional but also aesthetically pleasing. Its modern design seamlessly blends with any decor, creating a visually appealing environment. Whether it's used for arts and crafts, group discussions, or as a workspace, the Berries Rectangle Activity Table is a versatile and practical addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.