
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Navy/Gray
Mfr # 6408JCA112
Zoro # G411899641
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA112
Zoro #
G411899641
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/navy/gray color combination adds a touch of sophistication and modernity to any space, making it an ideal choice for both educational and recreational environments. The spacious rectangular surface of the table offers ample room for various activities, such as arts and crafts, puzzles, building blocks, and more. It provides children with a dedicated space to explore their creativity and engage in hands-on learning experiences. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring optimal comfort and posture. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, making it suitable for everyday use. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges minimize the risk of accidents, providing a secure environment for children to play and learn. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with an A-height and freckled gray/navy/gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any educational or recreational setting. It offers children a dedicated space to unleash their creativity, engage in various activities, and foster a love for learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.