
Berries Rectangle Activity Table, 30 in. x 60 in., A-height, Freckled Gray/Yellow/Gray
Mfr # 6408JCA007
Zoro # G811899692
product price: $457.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCA007
Zoro #
G811899692
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. The laminate surface is resistant to scratches, stains, and spills, ensuring that it can withstand the rigors of daily use. The yellow and gray accents add a vibrant touch to the overall design, making it visually stimulating for children. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides enough room for multiple children to work together, fostering collaboration and social interaction. The smooth edges and rounded corners ensure the safety of young users, minimizing the risk of accidents or injuries. Equipped with sturdy steel legs, this activity table offers exceptional stability and support. The legs are adjustable, allowing you to customize the height according to the needs of the children using it. Whether they are sitting on chairs or on the floor, this table can be easily adjusted to accommodate their preferred seating arrangement. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with its A-height and freckled gray/yellow/gray color scheme, is a practical and visually appealing addition to any educational or recreational setting. It provides a comfortable and spacious workspace for children, promoting creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.