
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6408JCE451
Zoro # G811900039
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE451
Zoro #
G811900039
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The driftwood gray tabletop, complemented by the vibrant key lime and gray accents, adds a touch of modernity and style to any setting. The combination of these colors creates a visually appealing and stimulating environment that encourages creativity and imagination. With an E-height design, this table is specifically tailored to accommodate elementary-aged children. The height is perfectly suited for comfortable seating and promotes proper posture during activities. Whether it's for group projects, arts and crafts, or collaborative learning, this table offers ample space for multiple children to work together, fostering teamwork and social interaction. The smooth and seamless surface of the table allows for easy cleaning and maintenance, ensuring a hygienic and safe environment for children. The rounded edges provide an added layer of safety, minimizing the risk of accidents or injuries. The Berries Rectangle Activity Table is not only functional but also highly versatile. It can be used in classrooms, playrooms, libraries, or even at home. Its spacious design allows for the integration of various learning materials, such as books, puzzles, or art supplies. Overall, the Berries Rectangle Activity Table in driftwood gray/key lime/gray is a well-crafted, visually appealing, and versatile piece of furniture that enhances any learning or recreational space. It provides a comfortable and engaging environment for children to learn, create, and collaborate, making it an excellent investment for educators, parents, and caregivers alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.