
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Black/Black
Mfr # 6408JCE180
Zoro # G111899545
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE180
Zoro #
G111899545
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The freckled gray color adds a touch of sophistication, while the black edges provide a sleek and modern look. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages active engagement during activities, ensuring a comfortable and productive learning environment. With its spacious surface, this table provides ample space for multiple children to work together, fostering collaboration and teamwork. The rectangular shape allows for easy placement against walls or in the center of the room, maximizing the available space. The Berries Rectangle Activity Table is not only functional but also safe for children to use. The rounded corners and edges prevent accidents and injuries, providing peace of mind for both teachers and parents. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its E-height and freckled gray/black/black color combination, is a versatile, durable, and safe option for any educational or recreational setting. It offers ample space, promotes collaboration, and ensures a comfortable learning environment for young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.