
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Green/Gray
Mfr # 6408JCE119
Zoro # G211899704
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE119
Zoro #
G211899704
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably. The table's height is carefully measured to accommodate children of different ages and sizes, allowing them to sit or stand comfortably while working. The table comes in a stylish Freckled Gray/Green/Gray color combination, adding a touch of vibrancy to any space. The combination of gray and green creates a calming and inviting atmosphere, perfect for fostering creativity and concentration. With its spacious rectangular shape, this table provides ample space for multiple children to work together or individually. It can easily accommodate chairs or stools, allowing children to sit comfortably while engaging in various activities. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 60 inches, with its E-height and Freckled Gray/Green/Gray color combination, is a durable, versatile, and aesthetically pleasing addition to any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.