
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6408JCE005
Zoro # G211899575
product price: $455.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE005
Zoro #
G211899575
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. With its E-height, this table is specifically crafted to cater to the needs of elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a unique and eye-catching design, combining the colors of freckled gray, teal, and gray. This color combination adds a touch of vibrancy and modernity to any space, making it visually appealing and engaging for young minds. The freckled gray tabletop is not only aesthetically pleasing but also highly durable, ensuring long-lasting use even in high-traffic areas. Crafted with utmost attention to detail, this activity table is built to withstand the rigors of daily use. The sturdy construction and high-quality materials provide its durability, making it an excellent investment for schools, libraries, playrooms, or any other educational setting. The spacious 30x60-inch surface provides ample room for various activities, such as arts and crafts, group projects, or even as a study area. The rectangular shape allows for easy placement against walls or in the center of a room, maximizing space utilization. Furthermore, the E-height of the table ensures that children can comfortably sit and work without straining their backs or necks. This promotes proper posture and ergonomics, contributing to a healthier and more productive learning environment. In conclusion, the Berries Rectangle Activity Table in freckled gray, teal, and gray is a versatile, durable, and visually appealing piece of furniture that is perfect for any educational or recreational space. Its spacious surface, sturdy construction, and ergonomic design make it an ideal choice for young learners, encouraging creativity, collaboration, and comfortable work habits. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.