
Berries Rectangle Activity Table, 30 in. x 60 in., E-height, Freckled Gray/Yellow/Gray
Mfr # 6408JCE007
Zoro # G011899539
product price: $482.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCE007
Zoro #
G011899539
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in activities comfortably, fostering a positive learning environment. The table's freckled gray/yellow/gray color scheme adds a vibrant and playful touch to any space. It effortlessly complements various classroom themes and decor styles, creating an inviting and stimulating atmosphere for children. With its spacious surface area, this table provides ample space for multiple children to work and play together. It encourages collaboration and social interaction, promoting teamwork and communication skills among young learners. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 60 inches, with its E-height and freckled gray/yellow/gray color scheme, is a durable, versatile, and aesthetically pleasing addition to any educational or recreational setting. It offers a comfortable and engaging space for children to learn, create, and explore. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.